1998 AGC Proflow™ Plate Heat Exchanger Frame

1998 AGC Proflow™ Plate Heat Exchanger Frame

1998 AGC Proflow™ Plate Heat Exchanger Frame. Model: PROHX-SH Serial No: 98188. Overall dimensions: 3 ft. 7-1/2 in. L x 1 ft. 8-1/2 in. W x 5 ft. 3 in. H.

Product Details

  • Product ID: 12121
  • Stock No: SFPC062B.13
  • Manufacturer: AGC Engineering
  • Model: PROHX-SH
  • Serial Number: 98188

Additional Product Details:

  • Year of Manufacture: 1998
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: 1998 AGC Proflow™ Plate Heat Exchanger Frame. Model: PROHX-SH Serial No: 98188. Overall dimensions: 3 ft. 7-1/2 in. L x 1 ft. 8-1/2 in. W x 5 ft. 3 in. H.
  • height_inches: 63
  • length_inches: 43.5
  • manufacturer: AGC Engineering
  • model: PROHX-SH
  • name: 1998 AGC Proflow™ Plate Heat Exchanger Frame
  • product_id: 12121
  • serial_number: 98188
  • stock_no: SFPC062B.13
  • width_inches: 20.5
  • year_of_manufacture: 1998

1998 AGC Proflow™ Plate Heat Exchanger Frame

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed