1998 APV/FES Flooded NH3 Plate Heat Exchanger - 2,408 sq. ft.

1998 APV/FES Flooded NH3 Plate Heat Exchanger - 2,408 sq. ft.

1998 APV/FES Plate Heat Exchanger. Model: 8WP-C2-1. S/N: 339521. Nat'l Bd: 1711. Dwg: 4339520001. Number of plates: 172, (86 plate packs). Heat transfer surface area: approx. 2,408 sq. ft. Plate pack dimensions (max/min): 23.97/23.63 in. Design pressure hot/cold side: 150/300 psig. Test pressure hot/cold side: 225/450 psig. Design temperature max/min: 185/-20 °F. Chamber 1 MAWP: 150 psi @ 185 °F. Chamber 2 MAWP: 300 psi @ 185 °F. Chamber 1 MDMT: -20 °F @ 150 psi. Chamber 2 MDMT: -20 °F @ 300 psi. This unit is capable of cooling 600 GPM of 35% Propylene Glycol from +65 F to +35F ( about 700+ TR capacity), using flooded NH3 @ about +28F suction temp. Inlets: (1) 8 in. dia. port (product), (1) 2 in. dia. port (media). Outlets: (1) 8 in. dia. port (product), (1) 6 in. dia. port (media). Overall dimensions: 9 ft. L x 3 ft. W x 9 ft. H. (ACN495).

Product Details

  • Product ID: 8170
  • Stock No: ASAC007.
  • Manufacturer: APV/FES
  • Model: 8WP-C2-1
  • Serial Number: 339521
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: 1998 APV/FES Plate Heat Exchanger. Model: 8WP-C2-1. S/N: 339521. Nat'l Bd: 1711. Dwg: 4339520001. Number of plates: 172, (86 plate packs). Heat transfer surface area: approx. 2,408 sq. ft. Plate pack dimensions (max/min): 23.97/23.63 in. Design pressure hot/cold side: 150/300 psig. Test pressure hot/cold side: 225/450 psig. Design temperature max/min: 185/-20 °F. Chamber 1 MAWP: 150 psi @ 185 °F. Chamber 2 MAWP: 300 psi @ 185 °F. Chamber 1 MDMT: -20 °F @ 150 psi. Chamber 2 MDMT: -20 °F @ 300 psi. This unit is capable of cooling 600 GPM of 35% Propylene Glycol from +65 F to +35F ( about 700+ TR capacity), using flooded NH3 @ about +28F suction temp. Inlets: (1) 8 in. dia. port (product), (1) 2 in. dia. port (media). Outlets: (1) 8 in. dia. port (product), (1) 6 in. dia. port (media). Overall dimensions: 9 ft. L x 3 ft. W x 9 ft. H. (ACN495).
  • manufacturer: APV/FES
  • model: 8WP-C2-1
  • name: 1998 APV/FES Flooded NH3 Plate Heat Exchanger - 2,408 sq. ft.
  • product_id: 8170
  • serial_number: 339521
  • stock_no: ASAC007.

1998 APV/FES Flooded NH3 Plate Heat Exchanger - 2,408 sq. ft.