1998 Cleveland Gas Tilting Kettle- 40 Gallon

1998 Cleveland Gas Tilting Kettle- 40 Gallon

1998 Cleveland Gas Tilting Kettle- 40 Gallon. Model: KGL-40T. S/N: WT0360-98B-01. NB: 50311. 2/3 Steam jacketed self contained stationary gas. Steam jacket permanently filled with treated, distilled water. Venting and refilling not required. Precise, consistent temperature control: less than 2 °F variance. Operating temperature range: 145 - 260 °F. Solid state controls, for temperature, low water safety, and power on/off switch. Energy efficient (65%) high performance gas-fired heating system for fast heat-up and recovery time. Horse power Input: 4.18 hp (boiler) (140,000 BTU). Natural gas, supplied with gas pressure regulator. Splash-proof front mounted pressure/vacuum gauge. Safety valve mounted toward rear of kettle. Automatic-electronic spark ignition system. Tilt mechanism on roller bearings and case hardened self-locking worm and segment gear. MAWP: 50 psi @ 298 °F, MDMT: 33 °F @ 50 psi. Electrical requirements: 120 V, 10 amps, 1 phase, 60 Hz. Jacket inlet/outlet: (2) 1 in. diameter. Tank discharge: 2 in. diameter, steam outlet: 6 in. L x 4-1/2 W. Inside dimensions: 26 in. D. x 19 in. H. Overall dimensions: 47 in. L x 41 in. W x 46 in. H.

Product Details

  • Product ID: 5502
  • Stock No: SPPP621.5
  • Manufacturer: Cleveland/Welbilt
  • Model: KGL-40T
  • Serial Number: WT0360-98B-01
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: 1998 Cleveland Gas Tilting Kettle- 40 Gallon. Model: KGL-40T. S/N: WT0360-98B-01. NB: 50311. 2/3 Steam jacketed self contained stationary gas. Steam jacket permanently filled with treated, distilled water. Venting and refilling not required. Precise, consistent temperature control: less than 2 °F variance. Operating temperature range: 145 - 260 °F. Solid state controls, for temperature, low water safety, and power on/off switch. Energy efficient (65%) high performance gas-fired heating system for fast heat-up and recovery time. Horse power Input: 4.18 hp (boiler) (140,000 BTU). Natural gas, supplied with gas pressure regulator. Splash-proof front mounted pressure/vacuum gauge. Safety valve mounted toward rear of kettle. Automatic-electronic spark ignition system. Tilt mechanism on roller bearings and case hardened self-locking worm and segment gear. MAWP: 50 psi @ 298 °F, MDMT: 33 °F @ 50 psi. Electrical requirements: 120 V, 10 amps, 1 phase, 60 Hz. Jacket inlet/outlet: (2) 1 in. diameter. Tank discharge: 2 in. diameter, steam outlet: 6 in. L x 4-1/2 W. Inside dimensions: 26 in. D. x 19 in. H. Overall dimensions: 47 in. L x 41 in. W x 46 in. H.
  • manufacturer: Cleveland/Welbilt
  • model: KGL-40T
  • name: 1998 Cleveland Gas Tilting Kettle- 40 Gallon
  • product_id: 5502
  • serial_number: WT0360-98B-01
  • stock_no: SPPP621.5

1998 Cleveland Gas Tilting Kettle- 40 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed