FES Plate Heat Exchanger

FES Plate Heat Exchanger

1998 FES Plate Heat Exchanger. Model: 12WP-C6-1, S/N: 33827.3. Hot side MAWP: 150 psig @ 185 °F, MDMT: -20 °F @ 150 psig, hydrotest pressure: 225 psig. Cold side MAWP: 250 psig @ 185 °F, MDMT: -20 °F @ 250 psig, hydrotest pressure: 375 psig. Maximum frame capacity: 356 plate pairs. Plates: (560) 316 stainless steel. Heat transfer area: approx. 8000 sq. ft. 304 stainless steel heat shield. Inlets/outlets: (4) 12 in. Overall dimensions: 173 in. L x 80 in. W x 107 in. H. Previous operating conditions:
Liquid Flow Rate Temp (deg F) Delta P (psig)
25% Ethylene Glycol 3,052,926 lb/hr 33 - 24.5 12.1
R-717 122,745 lb/hr 21.1 1.8

Product Details

  • Stock No: 30.AR2.90
  • Manufacturer: FES
  • Model: 12WP-C6-1 1998
  • Serial Number: 338273

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

FES Plate Heat Exchanger

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed