FES Plate Heat Exchanger - 303 Sq. Ft.

FES Plate Heat Exchanger - 303 Sq. Ft.

1998 FES Plate Heat Exchanger. Model: 8WP-B1-1. Nominal tonnage rating: 220. Single pass unit with 27 double stainless steel plates, and (1) stainless steel plate at the movable side. Approx. 303 sq. ft. Hot side MAWP @ 185 °F: 150 psig. Cold side MAWP @ 185 °F: 250 psig. Hot side MDMT @ 150 psi: -20 °F. Cold side MDMT @ 250 psi: -20 °F. Inlets: (1) 8 in. dia. product cold side flange with (8) 3/4 in. dia. thru holes, (1) 8 in. dia. hot water flange with (8) 3/4 in. dia. thru holes. Outlets: (1) 8 in. dia. product hot side flange with (8) 3/4 in. dia. thru holes, (1) 8 in. dia. cold water flange with (8) 3/4 in. dia. thru holes. Overall dimensions: 5 ft. 2 in. L x 2 ft. 8 in. W x 7 ft. 8 in. H.

Product Details

  • Stock No: BIIR7005.
  • Manufacturer: FES
  • Model: 8WP-B1-1
  • Serial Number: 34880-1

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: Soda Manufactorer

FES Plate Heat Exchanger - 303 Sq. Ft.

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed