1998 Girton Pallet Washer Model CW10PS

1998 Girton Pallet Washer Model CW10PS

1998 Girton Pallet Washer. Model: CW10PS. S/N: 97092401. Originally installed at Tropicana. Max height clearange: 50 inches. The Girton pallet washer protects and extends pallet life as well as improving plant sanitation and is compatible with Pasco’s Series 5000 Pallet Dispenser / Stacker System. Overall dimensions: 24 ft. 8 ¼ in. L x 3 ft. 5 ½ in. W x 7 ft. 3 in. H. (ACN899).

Product Details

  • Product ID: 8439
  • Stock No: DTTC2002C.
  • Manufacturer: Girton
  • Model: CW10PS
  • Serial Number: 97092401

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: 1998 Girton Pallet Washer. Model: CW10PS. S/N: 97092401. Originally installed at Tropicana. Max height clearange: 50 inches. The Girton pallet washer protects and extends pallet life as well as improving plant sanitation and is compatible with Pasco’s Series 5000 Pallet Dispenser / Stacker System. Overall dimensions: 24 ft. 8 ¼ in. L x 3 ft. 5 ½ in. W x 7 ft. 3 in. H. (ACN899).
  • manufacturer: Girton
  • model: CW10PS
  • name: 1998 Girton Pallet Washer Model CW10PS
  • product_id: 8439
  • serial_number: 97092401
  • stock_no: DTTC2002C.

1998 Girton Pallet Washer Model CW10PS

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed