Hot Water Set with Shell and Tube Heat Exchanger

Hot Water Set with Shell and Tube Heat Exchanger

1998 Hot Water Set with Shell and Tube Heat Exchanger. Armstrong shell and tube heat exchanger, surge tank, and pump trap. 1999 Tank: National board number 77591. MAWP: 125 psi at 240 °F. MDMT: 18 °F at 125 psi. Size 60. 1998 Armstrong heat exchanger certified by S.A. Armstrong limited. Tube Side: 150 psi, 375 F, 150 psi. Shell Side: 150 psi, 375 F, 35 F, 150 psi. S/N 101204, Model S-64-2-2. Surge Tank: max pressure 160 psi; max temp: 350 °F. Armstrong Pump: Model 2X1X10 4280. Pump capacity: 35 gpm; 80 foot of head. Motor: 3 hp, 1,800 rpm. Impeller dia: 8.897. Pressure gauge: 100 psi.

Product Details

  • Product ID: 1584
  • Stock No: SPGP030.3
  • Manufacturer: Not Specified
  • Model:
  • Serial Number:

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: 1998 Hot Water Set with Shell and Tube Heat Exchanger. Armstrong shell and tube heat exchanger, surge tank, and pump trap. 1999 Tank: National board number 77591. MAWP: 125 psi at 240 °F. MDMT: 18 °F at 125 psi. Size 60. 1998 Armstrong heat exchanger certified by S.A. Armstrong limited. Tube Side: 150 psi, 375 F, 150 psi. Shell Side: 150 psi, 375 F, 35 F, 150 psi. S/N 101204, Model S-64-2-2. Surge Tank: max pressure 160 psi; max temp: 350 °F. Armstrong Pump: Model 2X1X10 4280. Pump capacity: 35 gpm; 80 foot of head. Motor: 3 hp, 1,800 rpm. Impeller dia: 8.897. Pressure gauge: 100 psi.
  • manufacturer: Not Specified
  • name: Hot Water Set with Shell and Tube Heat Exchanger
  • product_id: 1584
  • stock_no: SPGP030.3

Hot Water Set with Shell and Tube Heat Exchanger

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed