ITT A-C Series Centrifugal Pump - 3x2x13

ITT A-C Series Centrifugal Pump - 3x2x13

1998 ITT A-C Series Centrifugal Pump. Model: 150. Type: 2000. Size: 3x2.5x13. Flow rate for new pump is 400 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Maximum field hydro-test pressure: 175 psi. Impeller diameter: 13 in. US Electrical motor, 20.0 hp, 1765 rpm, 208-230/460 V, 55.9-4.9/24.8 FLA. Inlets: 3 in. dia. suction port with a 4-bolt flange. Outlets: (1) 2-1/2 in. dia. discharge port with a 4-bolt flange. Overall dimensions: 4 ft. 3 in. L x 1 ft. 7 in. W x 2 ft. H. (ACN82a).

Product Details

  • Product ID: 7490
  • Stock No: THHS011.
  • Manufacturer: ITT
  • Model: 150
  • Serial Number: AC-238164-0101

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 400
  • Max Speed RPM: 1755
  • Maximum Pressure MAWP (PSI): 175
  • Impeller Diameter (inches): 13
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 3
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 1 # Flange Holes: 4
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 2.5
  • Inlet/Outlet 2 Type: Flange
  • Inlet/Outlet 2 # Flange Holes: 4

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 20
  • Motor RPM: 1765
  • Motor Voltage: 208-230/460
  • Motor Amps: 55.9-4.9/24.8

Dimensions:

  • Length (Inches): 51
  • Width (Inches): 84
  • Height (Inches): 24
  • ACN: 82a

Additional Product Details

  • Year of Manufacture: 1998

ITT A-C Series Centrifugal Pump - 3x2x13

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed