ITT AC Centrifugal Pump

ITT AC Centrifugal Pump

1998 ITT AC Centrifugal Pump. Model: 150. S/N: AC-238164-0101. Size: 3x2.5x13. Capacity: 150 gpm @ 175 tdh. Impeller diameter: 13 in. Maximum speed: 1800 rpm. Max. field hydrotest pressure: 175 psi. U.S. Motor, 20 Hp, 1765 rpm, 208-230/460 V, 55.9-49.6/ 24.8 FLA, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. 125 lb. ANSI flange. Outlets: (1) 2-1/2 in. dia. 125 lb. ANSI flange. Shipping weight: 702 lbs.Overall dimensions: 52 in. L x 20-1/2 in. W x 24 in. H.(H9/4I).

Product Details

  • Product ID: 1919
  • Stock No: DTWA210.1
  • Manufacturer: ITT
  • Model: 150
  • Serial Number: AC-238164-0101

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 150
  • Max Speed RPM: 1800
  • Maximum Pressure MAWP (PSI): 175
  • Impeller Diameter (inches): 13
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 3
  • Inlet/Outlet 1 Type: ANSI Flange
  • Inlet/Outlet 1 # Flange Holes: 4
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 2.5
  • Inlet/Outlet 2 Type: ANSI Flange
  • Inlet/Outlet 2 # Flange Holes: 4

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 1765
  • Motor RPM: 1765
  • Motor Voltage: 208-230/460
  • Motor Amps: 55.9-49.6/ 24.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 52
  • Width (Inches): 20.5
  • Height (Inches): 24
  • Weight (LBS): 702

Additional Product Details

  • Year of Manufacture: 1998

ITT AC Centrifugal Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed