1998 Kroner Belt Conveyor
1998 Kroner Belt Conveyor
1998 Krones Belt Conveyor. Model: Glide-Liner. S/N: 994-T06. Belt width: 3-1/4 in. Maximum aperture/clearance above belt: 3-1/4 in. W x 8-3/4 in. H. Uniform stainless steel design. Reliance Electric Motor, 2 hp, 1150 rpm, 230/460 V, 60 Hz, 3 phase. Nord Gear Drive, ratio: 20, final rpm: 57.5. The Krones conveyor can handle glass bottles, jars, plastic containers, cans, etc. It's adjustable guide rails can adapt to a large range of heights. It's open design is optimal for debris removal. Clean in place solutions include: single jetspray, side gutters, and bottom mounted belt cleaning pans. Conveyor infeed/exit height: 42 in. Overall dimensions: 13 ft. 10 in. L x 33 in. W x 56-1/2 in. H.
Product Details
- Product ID: 3623
- Stock No: SUBF253.6a
- Manufacturer: Kroner
- Model: Glide-Liner
- Serial Number: 994-T06
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 1998 Krones Belt Conveyor. Model: Glide-Liner. S/N: 994-T06. Belt width: 3-1/4 in. Maximum aperture/clearance above belt: 3-1/4 in. W x 8-3/4 in. H. Uniform stainless steel design. Reliance Electric Motor, 2 hp, 1150 rpm, 230/460 V, 60 Hz, 3 phase. Nord Gear Drive, ratio: 20, final rpm: 57.5. The Krones conveyor can handle glass bottles, jars, plastic containers, cans, etc. It's adjustable guide rails can adapt to a large range of heights. It's open design is optimal for debris removal. Clean in place solutions include: single jetspray, side gutters, and bottom mounted belt cleaning pans. Conveyor infeed/exit height: 42 in. Overall dimensions: 13 ft. 10 in. L x 33 in. W x 56-1/2 in. H.
- manufacturer: Kroner
- model: Glide-Liner
- name: 1998 Kroner Belt Conveyor
- product_id: 3623
- serial_number: 994-T06
- stock_no: SUBF253.6a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.