Markem Corporation Ink Jet Coder

Markem Corporation Ink Jet Coder

1998 Markem Corporation Ink Jet Coder. Model: 962. Power supply: 120/230-240 V, 5/2.6 amps, 50/60 Hz, single phase. The 962 Touch Dry® Ink Jet is a small character ink jet coder designed to print characters up to 1 inch in height and offers up to eight lines of legend with 150 characters. The 962 coder produces instantly dry prints on most common packaging materials at production line speeds up to 680 feet per minute. Overall dimensions: 1 ft. 8 in. L x 2 ft. 7 in. W x 3 ft. 7 in. H.(ACN123).

Product Details

  • Product ID: 9620
  • Stock No: DNBA211
  • Manufacturer: Markem Corporation
  • Model: 962
  • Serial Number: 980366CB

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Markem Corporation Ink Jet Coder

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed