1998 Marley Cooling Tower - 200 tons

1998 Marley Cooling Tower - 200 tons

1998 Marley Cooling Tower with SS Basin. MF356392 ITA200 BO4714W. Nominal tonnage: 200 TR with 10F TD and 78F WB 9 1,200 GPM). Fan Motor: 15 HP, 230/460 V, 60 Hz, 1765RPM, TEFC, SF 1.15, 39/19.5 Amp, 254T Frame. Removed from service running as part of a system upgrade in August 2012. Date of Manufacture: 11/19/1998.

Product Details

  • Product ID: 12522-02
  • Stock No: RECB01.20
  • Manufacturer: Marley
  • Model: ITA202DCA
  • Serial Number: 137891X
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • manufacturer: Marley
  • model: ITA202DCA
  • name: 1998 Marley Cooling Towers - 200 tons
  • product_id: 12522-02
  • serial_number: 137891X
  • stock_no: RECB01.20

1998 Marley Cooling Tower - 200 tons

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed