Ozocan Corporation Ozotec Type S Ozone Generating System

Ozocan Corporation Ozotec Type S Ozone Generating System

1998 Ozocan Corporation Ozotec™ Type S Ozone Generating System. Model: 7. S/N: 98205-01-HA2145. Capacity: 2mg/L to a flow rate of 100 gpm resulting in a residual of around 0.4 mg/L after mixing in the contact tank for a minimum of 4 minutes. Ozone capacity: 2.8 lbs. per day. Cooling water flow requirements: 40 gph. Power supply requirements: 575 V, 10 amps, 60 Hz, 3 phase this is stepped down to 230 V, 10 amps, 60 Hz. single phase. Unit features 2 centrifugal pumps. Recirculation pump 1: 316 stainless steel, with a 1 hp, 575 V, 2 amps, 60 Hz, 3 phase motor. Process pump 2: 316 stainless steel, 3 hp, 575 V, 7 amps, 60 Hz, 3 phase motor. Gast air compressor model: 7HDD-11T, 230 V, 10 amps, 60 Hz, single phase, with a 30 gal. air receiver. 75 gal. Reservoir tank, MAWP: 10 psi at 130ºF. The Ozotec™ Type S ozone generating system covers a wide range of applications to include drinking water disinfection and the removal of unwanted odors, colors and tastes, waste water disinfection and heavy metal oxidation. Overall dimensions: 14 ft. 2 in. L x 7 ft. 9 in. W x 9 ft. 6 in. H.(ACN240)(GA).

Product Details

  • Stock No: SGMM141.25
  • Manufacturer: Ozocan Corporation
  • Model: 7
  • Serial Number: 98205-01-HA2145

HTST Details

  • Nominal Flow Capacity: 6000

Pump Details

  • Pump Included? Yes
  • Number of Pumps in Package: 2
  • Pump Description(s): Unit features 2 centrifugal pumps. Recirculation pump 1: 316 stainless steel, with a 1 hp, 575 V, 2 amps, 60 Hz, 3 phase motor. Process pump 2: 316 stainless steel, 3 hp, 575 V, 7 amps, 60 Hz, 3 phase motor

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Voltage: 230
  • Motor Amps: 10
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 170
  • Width (Inches): 93
  • Height (Inches): 114
  • ACN: 240

Additional Product Details

  • Year of Manufacture: 1998

Ozocan Corporation Ozotec Type S Ozone Generating System

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed