1998 R ON I, Inc. Lift-O-Flex® Electric Lift.

1998 R ON I, Inc. Lift-O-Flex® Electric Lift.

1998 R ON I, Inc. Lift-O-Flex® Electric Lift. Model: 19000. Maximum load capacity: 350 lbs. Lift speed: 4 in./sec. The 19000 Series LIFT-O-FLEX® ergonomic lifter offers dynamic load handling characteristics. The Lift-O-Matic® features a foot operated, 3 position central brake system on rear casters, lift mast slip clutch on the down movement, and a 24 V rechargeable battery pack power supply, all to assist in providing safe lifting and movement of large items such as barrels, drums, buckets and boxes. Overall dimensions: 2 ft. 10 in. L x 2 ft. 6 in. W x 7 ft. 4 in. H.(ACN185).

Product Details

  • Product ID: 9630
  • Stock No: DNBA074
  • Manufacturer: R on I, Inc.
  • Model: 19000
  • Serial Number: 19000-0106
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: 1998 R ON I, Inc. Lift-O-Flex® Electric Lift. Model: 19000. Maximum load capacity: 350 lbs. Lift speed: 4 in./sec. The 19000 Series LIFT-O-FLEX® ergonomic lifter offers dynamic load handling characteristics. The Lift-O-Matic® features a foot operated, 3 position central brake system on rear casters, lift mast slip clutch on the down movement, and a 24 V rechargeable battery pack power supply, all to assist in providing safe lifting and movement of large items such as barrels, drums, buckets and boxes. Overall dimensions: 2 ft. 10 in. L x 2 ft. 6 in. W x 7 ft. 4 in. H.(ACN185).
  • manufacturer: R on I, Inc.
  • model: 19000
  • name: 1998 R ON I, Inc. Lift-O-Flex® Electric Lift.
  • product_id: 9630
  • serial_number: 19000-0106
  • stock_no: DNBA074

1998 R ON I, Inc. Lift-O-Flex® Electric Lift.