1998 Sorgel Three Phase Insulated Transformer - 45 KVA
1998 Sorgel Three Phase Insulated Transformer - 45 KVA
1998 Sorgel Three Phase Insulated Transformer. KVA: 48. High Voltage: 480. Low Voltage: 240. Hertz: 60. Phase: 3. Class: AA. Rise: 302° F (150°C). Insulation: 428 ° F (220°C). Type: SO. Total unit weight: 330 lbs. Amps: 54/108. Overall dimensions: 1 ft. 10 in. L x 1 ft. 10 in. W x 2 ft. 10 in. H.(H17).
Product Details
- Product ID: 10171
- Stock No: DNBA090
- Manufacturer: Sorgel
- Model: 33749-28212-043
- Serial Number: 45T6H
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture: 1998
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches): 22
- Width (Inches): 22
- Height (Inches): 34
- Weight (LBS): 330
- ACN:
All fields
- 48_kva: 45
- 51_high_voltage: 480
- 51_low_voltage: 240
- description: 1998 Sorgel Three Phase Insulated Transformer. KVA: 48. High Voltage: 480. Low Voltage: 240. Hertz: 60. Phase: 3. Class: AA. Rise: 302° F (150°C). Insulation: 428 ° F (220°C). Type: SO. Total unit weight: 330 lbs. Amps: 54/108. Overall dimensions: 1 ft. 10 in. L x 1 ft. 10 in. W x 2 ft. 10 in. H.(H17).
- height_inches: 34
- kva: 45
- length_inches: 22
- manufacturer: Sorgel
- model: 33749-28212-043
- name: 1998 Sorgel Three Phase Insulated Transformer - 45 KVA
- product_id: 10171
- serial_number: 45T6H
- stock_no: DNBA090
- weight_lbs: 330
- width_inches: 22
- year_of_manufacture: 1998
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.