Sorgel Three Phase Insulated Transformer - 45 KVA
1998 Sorgel Three Phase Insulated Transformer. KVA: 48. High Voltage: 480. Low Voltage: 240. Hertz: 60. Phase: 3. Class: AA. Rise: 302° F (150°C). Insulation: 428 ° F (220°C). Type: SO. Total unit weight: 330 lbs. Amps: 54/108. Overall dimensions: 1 ft. 10 in. L x 1 ft. 10 in. W x 2 ft. 10 in. H.(H17).
Product Details
- Stock No: DNBA090
- Manufacturer: Sorgel
- Model: 33749-28212-043
- Serial Number: 45T6H
Transformer Details
- KVA: 45
- High Voltage: 480
- Low Voltage: 240
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 22
- Width (Inches): 22
- Height (Inches): 34
- Weight (LBS): 330
Additional Product Details
- Year of Manufacture: 1998