Stainless Steel Steam Tunnel Oven - 24 in. W

Stainless Steel Steam Tunnel Oven - 24 in. W

1998 Stainless Steel Steam Tunnel Oven. Markings on nameplate appear to be Asian. Belt Width: 24 in. Belt gap: 0.5 in. Product height clearance: 2.75 in. Interior length: 26 feet. Steam injection via piping beneath the belt. Insulated side panels with 33.5 in. x 15.5 in. access doors. Top access panels 27.5 in. x 31 in. Round vent discharge connections at each end. U.S. Motors Unimount 125 model E186 1 HP motor, 1,745 RPM, 208-230/460V, 3-phase, 60 Hz. U.S. Motors Varidrive gear box in U.S. Motors Syncrogear module. Gear-drive: 7.5 to 75 final RPM. Features a belt tensioning devise. Temperature gauge reads up to 200 Celsius. Unit separates into two pieces for transportation. Overall length: 30 feet. Overall Dimensions (two sections): (A): 176 in. L x 45 in. W x 57 in. H. (B): 176 in. L x 58 in. W x 57 in H.

Product Details

  • Stock No: PMHT04
  • Manufacturer: Not Specified

Tunnel Details

  • Cooling or Heating? Heating Tunnel
  • Length Enclosed Tunnel (feet): 26
  • Product Height Clearance (Inches): 2.75

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 1
  • Motor RPM: 1745
  • Motor Voltage: 208-230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 360
  • # of Pieces for Shipping: 2

Additional Product Details

  • Year of Manufacture: 1998

Stainless Steel Steam Tunnel Oven - 24 in. W

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed