1998 Vilter Shell and Tube 18 ft. Ammonia Heat Exchanger - 712 sq. ft.
1998 Vilter Shell and Tube 18 ft. Ammonia Heat Exchanger - 712 sq. ft.
Used 1998 Vilter Shell and Tube 18 ft. Ammonia Heat Exchanger. S/N: H73946-1. Nat'l Bd: 41337. Number of passes: 4. Number of tubes: 121. Tube material: SA-124 carbon steel. Tube dimensions: 1-1/4 in. dia. x 18 ft. Heat transfer surface area: approx. 712 sq. ft. Shell side MAWP @ 400 °F: 300 psig. Shell side MDMT @ 300 psig: -20 °F. Tube side MAWP @ 200 °F: 75 psig. Tube side MDMT @ 75 psig: -20 °F. Heat exchanger is equipped with Hansen pressure relief valves. Inlets: (1) 3-1/2 in. dia. pipe (media), (1) 4 in. dia. pipe (product) with an 8-1/2 in. dia. flange and (8) 3/4 in. dia. attachment holes at a center-to-center distance of 6-1/2 in. Outlets: (1) 2 in. dia. Pipe (media), (1) 4 in. dia. pipe (product) with an 8-1/2 in. dia. flange and (8) 3/4 in. dia. attachment holes at a center-to-center distance of 6-1/2 in. Shell: 20 in. dia. x 18 ft. L. Overall dimensions: 19 ft. L x 28 in. W x 70 in. H. (ACN250)
Product Details
- Product ID: 1596
- Stock No: HDCD367.7
- Manufacturer: Vilter
- Model:
- Serial Number: H73946-1
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
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Used 1998 Vilter Shell and Tube 18 ft. Ammonia Heat Exchanger. S/N: H73946-1. Nat'l Bd: 41337. Number of passes: 4. Number of tubes: 121. Tube material: SA-124 carbon steel. Tube dimensions: 1-1/4 in. dia. x 18 ft. Heat transfer surface area: approx. 712 sq. ft. Shell side MAWP @ 400 °F: 300 psig. Shell side MDMT @ 300 psig: -20 °F. Tube side MAWP @ 200 °F: 75 psig. Tube side MDMT @ 75 psig: -20 °F. Heat exchanger is equipped with Hansen pressure relief valves. Inlets: (1) 3-1/2 in. dia. pipe (media), (1) 4 in. dia. pipe (product) with an 8-1/2 in. dia. flange and (8) 3/4 in. dia. attachment holes at a center-to-center distance of 6-1/2 in. Outlets: (1) 2 in. dia. Pipe (media), (1) 4 in. dia. pipe (product) with an 8-1/2 in. dia. flange and (8) 3/4 in. dia. attachment holes at a center-to-center distance of 6-1/2 in. Shell: 20 in. dia. x 18 ft. L. Overall dimensions: 19 ft. L x 28 in. W x 70 in. H. (ACN250)
- manufacturer: Vilter
- name: 1998 Vilter Shell and Tube 18 ft. Ammonia Heat Exchanger - 712 sq. ft.
- product_id: 1596
- serial_number: H73946-1
- stock_no: HDCD367.7
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.