Xchanger Inc. Plate Fin Air/Gas Heat Exchanger

Xchanger Inc. Plate Fin Air/Gas Heat Exchanger

1998 Xchanger Inc. Plate Fin Air/Gas Heat Exchanger. Model: C-200. S/N: 0498-B5758. Material of construction: 304 stainless steel, core stamped: ASMU UM. Process media flow rate: 1555.6 SCFM, operating pressure: 14.6 PSIA, design pressure: 15 PSIG, Temperature in: 10°F, temperature out: 355°F. Service media flow rate: 695.1 lb/hr. MAWP: 250 psig @ 400 °F. MDMT: 250 psig @ -40 °F. C-Series heat exchangers heat and cool low pressure gas streams. Easily removable central core. Function: heat, cool, dehumidify. Service fluid: water, refrigerant, steam, etc. Inlets: (1) 1 in. dia. FNPT, (1) 9 in. dia. flanged port. Outlets: (1) 1-1/4 in. dia port, (1) 9 in. dia. flanged port. Overall dimensions: 55 in. L x 44 in. W x 44 in. H.(ACN20a).

Product Details

  • Product ID: 7510
  • Stock No: SHCA177.4a
  • Manufacturer: X-Changer, Inc.
  • Model: C-200
  • Serial Number: 0498-B5758

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Xchanger Inc. Plate Fin Air/Gas Heat Exchanger

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed