1999 A&B Stainless Steel Tank - 40 Gallons
1999 A&B Stainless Steel Tank - 40 Gallons
1999 A&B Stainless Steel Tank. Model: ATMOS. Listed tank capacity: 40 gallons. Tank dimensions: 1 ft. 7-1/2 in. dia. x 2 ft. 4 in. straight wall. Inlets/outlets: (1) 4 in. S-line, (3) 1-1/2 in. S-line. Overall dimensions: 1 ft. 10 in. L x 1 ft. 10 in. W x 4 ft. 8-1/2 in. H.
Product Details
- Product ID: 6190
- Stock No: SDYC003A
- Manufacturer: A&B Process Systems
- Model: ATMOS
- Serial Number: 91029301-1
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 1999 A&B Stainless Steel Tank. Model: ATMOS. Listed tank capacity: 40 gallons. Tank dimensions: 1 ft. 7-1/2 in. dia. x 2 ft. 4 in. straight wall. Inlets/outlets: (1) 4 in. S-line, (3) 1-1/2 in. S-line. Overall dimensions: 1 ft. 10 in. L x 1 ft. 10 in. W x 4 ft. 8-1/2 in. H.
- manufacturer: A&B Process Systems
- model: ATMOS
- name: 1999 A&B Stainless Steel Tank - 40 Gallons
- product_id: 6190
- serial_number: 91029301-1
- stock_no: SDYC003A
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.