Bryan 150 HP Water Tube Steam Boiler

Bryan 150 HP Water Tube Steam Boiler

1999 Bryan 150 HP Water Tube Steam Boiler. Model: RV-05150S150FDG. S/N: 84918. Ohio Special boiler with a maximum of 358 sq. ft. of heating surface. Capacity: 5,000 pph. Steam design pressure: 150 psig. Complete with Power Flame Burner flame retention head type burner for forced draft. Flame retention head type burner provides efficient combustion of oil or gas and ensures quiet operation, Model: CR4-G-30, S/N: 119991942, gas type: natural gas, opening time: 13 sec, max. closing time: 1 sec. Baldor Industrial Motor, 5 hp, 3450 rpm, 208-230/460 V, 13.2-12/6 amps, 60 Hz, 3 phase. Inlets: (1) 3-1/2 in. dia. inlet with a 14 in. dia. flange and (8) 3/4 in. dia. attachment holes,(1) 16 in. dia. inlet with 19-3/4 in. dia. flange and (16) 1/2 in. dia. attachment holes. Outlets: (1) 3/4 in. dia. FPT, (1) 1 in. dia. pipe, (2) 1 in. dia. MPT, (1) 1-1/2 in. dia. FPT, (1) 2 in. dia. threaded fitting. Overall dimensions: 13 ft. 8-1/2 in. L x 58 in. W x 9 ft. 5 in. H.

Product Details

  • Stock No: pHDHP140.50
  • Manufacturer: Bryan
  • Model: RV-05150S150FDG
  • Serial Number: 84918

Boiler Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Bryan 150 HP Water Tube Steam Boiler

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed