1999 Carrier Air Cooled Chiller - 100 Tons
1999 Carrier Air Cooled Chiller - 100 Tons
1999 Carrier Air Cooled Chiller. Model: 30GT100 610KA. Rated nominal cooling capacity: 100 tons. Refrigerant: R-22. Respective high and low design/test pressures: 450/278 psi. (4) Carlyle compressors. Model: 06EF275310: 208/230-460V, 60 Hz, 3 phase, or 400V, 50 Hz, 3 phase. (8) fans, 6 blades, 30 in. diameter, 1.0 hp, 460V, 60 Hz, 3 phase. Overall dimensions: 15 ft. 2 in. L x 8 ft. 2 in. W x 8 ft. 2 in. H.(H).
Product Details
- Product ID: 12203
- Stock No: ABCC202.50
- Manufacturer: Carrier
- Model: 30GT100 610KA
- Serial Number: 2999F35349
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 1999 Carrier Air Cooled Chiller. Model: 30GT100 610KA. Rated nominal cooling capacity: 100 tons. Refrigerant: R-22. Respective high and low design/test pressures: 450/278 psi. (4) Carlyle compressors. Model: 06EF275310: 208/230-460V, 60 Hz, 3 phase, or 400V, 50 Hz, 3 phase. (8) fans, 6 blades, 30 in. diameter, 1.0 hp, 460V, 60 Hz, 3 phase. Overall dimensions: 15 ft. 2 in. L x 8 ft. 2 in. W x 8 ft. 2 in. H.(H).
- manufacturer: Carrier
- model: 30GT100 610KA
- name: 1999 Carrier Air Cooled Chiller - 100 Tons
- product_id: 12203
- serial_number: 2999F35349
- stock_no: ABCC202.50
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.