CeRam Industriesic Cooling Tower Company Fiberglass Cooling Tower- 75 Ton

CeRam Industriesic Cooling Tower Company Fiberglass Cooling Tower- 75 Ton

1999 CeRam Industriesic Cooling Tower Company Fiberglass Cooling Tower- 75 Ton. Model: XL-75-5P2. S/N: XL-2411. CTI Certification validation number 143-99. Sump tank dimensions: 120 in. L x 90 in. W x 7-1/2 in. H. Sump tank capacity: 200 gal. Inlet: 6 in. flanged port. Outlet: 6 in. flanged port. Overall dimensions: 11 ft. L x 97 in. W x 10 ft. 8 in. H.

Product Details

  • Stock No: LABR002.
  • Manufacturer: CeRam Industriesic Cooling Tower Company
  • Model: XL-75-5P2
  • Serial Number: XL-2411

Cooling Tower Details

  • Circuit Type: Open

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

CeRam Industriesic Cooling Tower Company Fiberglass Cooling Tower- 75 Ton

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed