Cutler-Hammer Ampgard Medium Voltage, 800 HP 4160v Motor Starter Control Panel

Cutler-Hammer Ampgard Medium Voltage, 800 HP 4160v Motor Starter Control Panel

1999 Cutler-Hammer Ampgard Medium Voltage Motor Starter Control Panel. Unit: 1F. Cat. No: S210SBE. Order No: HTA07898. Ref. No: 99-TA898S1J. Power supply: 800 hp, 4160 V, 60 Hz. Each Ampgard motor starter (controller) consists of one non load-break isolating switch, one or more Type SLS vacuum-break contactors, current-limiting fuses, a set of current transformers, and some form of overload protection. The controller is designed to start, stop and protect a three-phase medium-voltage motor or may also be used to switch transformer windings or other medium voltage loads. These controllers are configured for full-voltage, non reversing, single speed applications. Overall dimensions: 36 in. L x 32 in. W x 100 in. H.

Product Details

  • Stock No: DTTC030.
  • Manufacturer: Cutler-Hammer

Motor Starter Details

  • Motor Control Type: Compressor Motor Starters

Previous Refrigerant

Motor Details

  • # Motors: 0

Dimensions:

Additional Product Details

Cutler-Hammer Ampgard Medium Voltage, 800 HP 4160v Motor Starter Control Panel

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed