Frazier & Son Bucket Elevator

Frazier & Son Bucket Elevator

1999 Frazier & Son Bucket Elevator. Model: CBT, S/N: 99L5416. 304 Stainless steel. Elevator transfers buckets vertically and horizontally. This particular machine was manufactured to convey frozen ravioli and tortellini at a capacity of 490 cu ft/hr. Poly bucket. Model: CBT-2: 15 in. L x 7-1/2 in. W. Conveyor inlet: 42 in. H. Conveyor outlet: 10 ft. 3 in. H. Bottom base has adjustable height. Movement provided by (2) chain belts. 1999 Frazier & Son Bucket Elevator Control Panel. Overall dimensions: 20 ft. L x 39 in. W x 11 ft. 8 in. H. ACN566

Product Details

  • Product ID: 3643
  • Stock No: DSBI116.3a
  • Manufacturer: Frazier and Son
  • Model: CBT
  • Serial Number: 99L5416

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: 1999 Frazier & Son Bucket Elevator. Model: CBT, S/N: 99L5416. 304 Stainless steel. Elevator transfers buckets vertically and horizontally. This particular machine was manufactured to convey frozen ravioli and tortellini at a capacity of 490 cu ft/hr. Poly bucket. Model: CBT-2: 15 in. L x 7-1/2 in. W. Conveyor inlet: 42 in. H. Conveyor outlet: 10 ft. 3 in. H. Bottom base has adjustable height. Movement provided by (2) chain belts. 1999 Frazier & Son Bucket Elevator Control Panel. Overall dimensions: 20 ft. L x 39 in. W x 11 ft. 8 in. H. ACN566
  • manufacturer: Frazier and Son
  • model: CBT
  • name: Frazier & Son Bucket Elevator
  • product_id: 3643
  • serial_number: 99L5416
  • stock_no: DSBI116.3a

Frazier & Son Bucket Elevator

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed