Generac Power Systems Generator

Generac Power Systems Generator

1999 Generac Power Systems Generator. Model: 99A03009S. Type: SG060-K367.4N18EBYYC. Thermal magnetic circuit breaker. Ram power digital generator control panel. Operating panel. Model: 99A03009-W. S/N: 21313. Electrical requirements: 277/480 V, 100 amps max, 600 V max. Battery charger. Power supply, Input: 120 VAC, 50/60 Hz,10 amps-12 DC. Alternator, Model: 99A03009-S. S/N: 2048241. Overall dimensions: 7 ft. 10 in. L x 3 ft. 3 in. W x 6 ft. 4 in. H.(H17).

Product Details

  • Product ID: 10297
  • Stock No: CAM601
  • Manufacturer: Generac Power Systems, Inc.
  • Model: 99A03009S
  • Serial Number:

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: 1999 Generac Power Systems Generator. Model: 99A03009S. Type: SG060-K367.4N18EBYYC. Thermal magnetic circuit breaker. Ram power digital generator control panel. Operating panel. Model: 99A03009-W. S/N: 21313. Electrical requirements: 277/480 V, 100 amps max, 600 V max. Battery charger. Power supply, Input: 120 VAC, 50/60 Hz,10 amps-12 DC. Alternator, Model: 99A03009-S. S/N: 2048241. Overall dimensions: 7 ft. 10 in. L x 3 ft. 3 in. W x 6 ft. 4 in. H.(H17).
  • manufacturer: Generac Power Systems, Inc.
  • model: 99A03009S
  • name: Generac Power Systems Generator
  • product_id: 10297
  • stock_no: CAM601

Generac Power Systems Generator

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed