1999 Hoppmann FT50 Centrifugal Feeder
1999 Hoppmann FT50 Centrifugal Feeder
1999 Hoppmann FT50 Centrifugal Feeder. Model: FT50-1L SS. S/N: 37761. Maximum cap size: 2-1/2 in. L x 1-3/8 in. W x 1-1/2 in. H. Sorting bowl diameter: 50 in. Baldor Direct Current Motor, 3/4 hp, 1750 rpm, 90 DCV, 6.5 amp. Hoppmann's FT-50 rigid disc centrifugal feeder is specifically designed to feed and orient large parts. This feeder incorporates a patented combined disc and rim drive system. This assures tight bowl/disc gap operating tolerances. The delivery rates vary from moderate to high speeds depending on part characteristics. Infeed height: 68 in. Exit height: 42-1/2 in. Inlet: 19 in. L x 15 in. W. Outlet: 1-3/4 in. L x 1-1/2 in. W. Overall dimensions: 82 in. L x 67 in. W x 71 in. H.
Product Details
- Product ID: 7216
- Stock No: ENAE46811C.
- Manufacturer: Hoppmann
- Model: FT50-1L SS
- Serial Number: 37761
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 1999 Hoppmann FT50 Centrifugal Feeder. Model: FT50-1L SS. S/N: 37761. Maximum cap size: 2-1/2 in. L x 1-3/8 in. W x 1-1/2 in. H. Sorting bowl diameter: 50 in. Baldor Direct Current Motor, 3/4 hp, 1750 rpm, 90 DCV, 6.5 amp. Hoppmann's FT-50 rigid disc centrifugal feeder is specifically designed to feed and orient large parts. This feeder incorporates a patented combined disc and rim drive system. This assures tight bowl/disc gap operating tolerances. The delivery rates vary from moderate to high speeds depending on part characteristics. Infeed height: 68 in. Exit height: 42-1/2 in. Inlet: 19 in. L x 15 in. W. Outlet: 1-3/4 in. L x 1-1/2 in. W. Overall dimensions: 82 in. L x 67 in. W x 71 in. H.
- manufacturer: Hoppmann
- model: FT50-1L SS
- name: 1999 Hoppmann FT50 Centrifugal Feeder
- product_id: 7216
- serial_number: 37761
- stock_no: ENAE46811C.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.