1999 Hoppmann Stainless Steel Escalator

1999 Hoppmann Stainless Steel Escalator

1999 Hoppmann Stainless Steel Escalator. Model EP35/18 CRS. S/N 7337380. Hopper has lexan guarding with a hinged lid. Approx. hopper dimensions: 5 ft. L x 6 ft. W x 3 ft. deep. Approximate discharge height: 62 in. Belt is approx. 8 in. wide with 3 in. high cleats. Overall dimensions 10 ft. L x 6 ft. W x 9 ft. H.

Product Details

  • Product ID: 3659
  • Stock No: ENAE65054.
  • Manufacturer: Hoppmann
  • Model: EP35/18 CRS
  • Serial Number: 7337380
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: 1999 Hoppmann Stainless Steel Escalator. Model EP35/18 CRS. S/N 7337380. Hopper has lexan guarding with a hinged lid. Approx. hopper dimensions: 5 ft. L x 6 ft. W x 3 ft. deep. Approximate discharge height: 62 in. Belt is approx. 8 in. wide with 3 in. high cleats. Overall dimensions 10 ft. L x 6 ft. W x 9 ft. H.
  • manufacturer: Hoppmann
  • model: EP35/18 CRS
  • name: 1999 Hoppmann Stainless Steel Escalator
  • product_id: 3659
  • serial_number: 7337380
  • stock_no: ENAE65054.

1999 Hoppmann Stainless Steel Escalator

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed