1999 Multi-Fill 4-Pocket Product Distribution System
1999 Multi-Fill 4-Pocket Product Distribution System
1999 Multi-Fill 4-Pocket Product Distribution System. Model: MPFD-060-4. S/N: 271-1. Capacity: Distributes up to 6750 lbs of cooked pasta per hour (maximum output depends on machine set up, product, volume, container design and container speed). The MPFSD distribution system was designed to distribute small dimensioned products, cut vegetables, hard to fill products such as spaghetti, and rice type products. The system mounts over four vertical pipes and is timed to discharge when the baggers are ready and in the correct operating position. Product is fed to the product fill tube in the distribution head. The deposit is measured in the guide pocket, dropped in to the first transfer block, dropped in the second set of transfer blocks, moved to the discharge position and discharged. System requirements: 120 V, 60 Hz, single phase and requires 80 psi of air at 15 cfm. Overall dimensions: 49 in. L x 39-1/2 in. W x 47-1/2 in. H. (ACN1000).
Product Details
- Product ID: 4050
- Stock No: SHNZ001.
- Manufacturer: Not Specified
- Model: MPFD-060-4
- Serial Number: 271-1
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 1999 Multi-Fill 4-Pocket Product Distribution System. Model: MPFD-060-4. S/N: 271-1. Capacity: Distributes up to 6750 lbs of cooked pasta per hour (maximum output depends on machine set up, product, volume, container design and container speed). The MPFSD distribution system was designed to distribute small dimensioned products, cut vegetables, hard to fill products such as spaghetti, and rice type products. The system mounts over four vertical pipes and is timed to discharge when the baggers are ready and in the correct operating position. Product is fed to the product fill tube in the distribution head. The deposit is measured in the guide pocket, dropped in to the first transfer block, dropped in the second set of transfer blocks, moved to the discharge position and discharged. System requirements: 120 V, 60 Hz, single phase and requires 80 psi of air at 15 cfm. Overall dimensions: 49 in. L x 39-1/2 in. W x 47-1/2 in. H. (ACN1000).
- manufacturer: Not Specified
- model: MPFD-060-4
- name: 1999 Multi-Fill 4-Pocket Product Distribution System
- product_id: 4050
- serial_number: 271-1
- stock_no: SHNZ001.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.