1999 Remcor CH-Series Liquid Cooling System - 3/4 Ton
1999 Remcor CH-Series Liquid Cooling System - 3/4 Ton
1999 Remcor CH-Series Liquid Cooling System. Model: CH750A. Cooling capacity: 2640 Watts/9000 BTU. Pump capacity: 4 gpm @ 60 psi. Reservoir capacity: 5 gallons. Reservoir drain and fill-port. Digital display of 30-100 °F (0-39 °C). Power supply: 115 V, 20 amps, 60 Hz, 3 phase. These small chillers offer compact design with high efficiency heat transfer. Remcor's unique evaporator design and refrigeration packaging provides long-life and tight temperature control for continuous operation. Compressor, 3/4 hp. Inlet/outlet: (2) 3/4 in. dia. NPT (female) ports. Overall dimensions: 2ft. 2 in. L x 1ft. 6 in. W x 2ft. 5-1/2 in. H. (ACN36).
Product Details
- Product ID: 7850
- Stock No: ERCS009.
- Manufacturer: Remcor
- Model: CH750A
- Serial Number: 62A9921LC037
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 1999 Remcor CH-Series Liquid Cooling System. Model: CH750A. Cooling capacity: 2640 Watts/9000 BTU. Pump capacity: 4 gpm @ 60 psi. Reservoir capacity: 5 gallons. Reservoir drain and fill-port. Digital display of 30-100 °F (0-39 °C). Power supply: 115 V, 20 amps, 60 Hz, 3 phase. These small chillers offer compact design with high efficiency heat transfer. Remcor's unique evaporator design and refrigeration packaging provides long-life and tight temperature control for continuous operation. Compressor, 3/4 hp. Inlet/outlet: (2) 3/4 in. dia. NPT (female) ports. Overall dimensions: 2ft. 2 in. L x 1ft. 6 in. W x 2ft. 5-1/2 in. H. (ACN36).
- manufacturer: Remcor
- model: CH750A
- name: 1999 Remcor CH-Series Liquid Cooling System - 3/4 Ton
- product_id: 7850
- serial_number: 62A9921LC037
- stock_no: ERCS009.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.