RVS Ammonia Liquid Transfer Unit

RVS Ammonia Liquid Transfer Unit

1999 RVS Ammonia Liquid Transfer Unit. Vessel certified by Refrigeration Valves and Systems Corp. Bryan TX USA. Serial: 981086. Nat’l. Bd.: 11869. MAWP: 250 PSI at 250 F. MDMT: -20F at 250 PSI. Year: 1999. Features RVS Control Box, vessel and misc valves. Vessel measures 18 in. dia. x 48 in. H. Overall dimensions: 4 ft. 6 in. L x 5 ft. 6 in. W x 8 ft. 2 in. H.

Product Details

  • Stock No: IME5051.1a
  • Manufacturer: RVS
  • Serial Number: 981086

Tank Details

  • Refrigeration Tank Type: Recirculator
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 18
  • Tank Length (Inches): 66
  • Tank National Board Number: 11869
  • Tank MAWP (PSI at temp): 250 PSI at 250 F

Pump Details

  • Pump Included? No

Micro Panel Details

  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: RVS
  • Micro Control Panel Description: Control Box

Previous Refrigerant

  • Previous Refrigerant: Ammonia
  • Ammonia Compatible: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 54
  • Width (Inches): 66
  • Height (Inches): 98

Additional Product Details

  • Year of Manufacture: 1999

RVS Ammonia Liquid Transfer Unit

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed