RVS / Evapco Freon Recirculating System - 24 in. Dia. x 10 ft. 5 in. H.
RVS / Evapco Freon Recirculating System - 24 in. Dia. x 10 ft. 5 in. H.
1999 RVS / Evapco Recirculating System. Refrigerant: R-22(Freon). Capacity: 222 gallons. Tank dimensions: 24 in. Dia. x 10 ft. 5 in. H. MAWP 250 psi at -20°F to 300°F. MDMT: -50°F at 100 psi. Horizontal oil pot: 12 gallon capacity. Oil pot dimensions: 10-3/4 in. x 3 ft. MAWP 300 PSI, -20°F to 300°F, MDMT: -50F at 120 psi. 2001 Cornell pump: model: 2CBS-CC, size: 4-3-8.00. Capacity: 20 gpm at 35 PSID, minimum temperature: -60°F, 2 hp/ 3 hp, 190-380/230-460V, 3.5-7/4.1-8.2 amps, 1450 /1750 rpm, 50/60 Hz, 3 phase. 1999 Cornell pump: model: CBS-3-4, size: 4-3-8.00. Capacity: 20 gpm at 35 PSID, minimum temperature: -60°F, 2 hp/ 3 hp, 190-380/230-460V, 3.5-7/4.1-8.2 amps, 1450 /1750 rpm, 50/60 Hz, 3 phase. 1999 Cornell pump: model: CBS-3-4, size: 4-3-8.00. Overall dimensions: 6 ft. 3 in. L x 4 ft. 4 in. W x 16 ft. 4 in. H.
Product Details
- Product ID: 12013
- Stock No: DFDT18.30
- Manufacturer: RVS
- Serial Number: 990743
Tank Details
- Refrigeration Tank Type: Recirculator
- Tank Orientation: Vertical
- Tank Diameter (Inches): 24
- Tank Length (Inches): 184.5
- Tank Estimated Capacity (Gallons): 222
- Tank National Board Number: 12484
- Tank MAWP (PSI at temp): -20°F to 300°F.
Pump Details
- Pump Included? Yes
- Number of Pumps in Package: 3
- Pump Manufacturer(s): Cornell
- Pump Horsepower (HP): 0.66
- Pump Description(s): 2001 Cornell pump: model: 2CBS-CC, serial no. 120905, size: 4-3-8.00. Capacity: 20 gpm at 35 PSID, minimum temperature: -60°F, 2 hp/ 3 hp, 190-380/230-460V, 3.5-7/4.1-8.2 amps, 1450 /1750 rpm, 50/60 Hz, 3 phase. 1999 Cornell pump: model: CBS-3-4, serial no. 113099, size: 4-3-8.00. Capacity: 20 gpm at 35 PSID, minimum temperature: -60°F, 2 hp/ 3 hp, 190-380/230-460V, 3.5-7/4.1-8.2 amps, 1450 /1750 rpm, 50/60 Hz, 3 phase. 1999 Cornell pump: model: CBS-3-4, serial no. 113099, size: 4-3-8.00.
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon | R22)
- Ammonia (R717 | NH3) Compatible: No
- Halocarbon (Freon | R22) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: (1) 2 hp Baldor Motor and (1) 3 hp Baldor Motor
Dimensions:
- Length (Inches): 75
- Width (Inches): 52
- Height (Inches): 196
- Weight (LBS): 3800
Additional Product Details
- Year of Manufacture: 1999
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!