RVS Vertical Ammonia Receiver - 500 gallons

RVS Vertical Ammonia Receiver - 500 gallons

RVS Vertical Ammonia Receiver. Certified by Refrigeration Valves and Systems Corporation, Bryan, TX USA. Nat’l bd.: 11834. S/N: 981085. Year: 1999. MAWP: 250 PSI at 300F, MDMT -20F at 250 PSI. Estimated capacity: 500 gallons. Ports: 2 in. in/out, 0.5 in. drain, (4) 0.75 in. sight glass fittings. Overall dimensions: 36 in. dia. x 9.5 ft. H.

Product Details

  • Stock No: IME5047.6
  • Manufacturer: RVS
  • Serial Number: 981085

Tank Details

  • Refrigeration Tank Type: Receiver
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 36
  • Tank Length (Inches): 114
  • Tank Estimated Capacity (Gallons): 500
  • Tank National Board Number: 11834
  • Tank MAWP (PSI at temp): 250 PSI at 300F
  • Tank Inlets & Outlets Description: Ports: 2 in. in/out, 0.5 in. drain, (4) 0.75 in. sight glass fittings

Micro Panel Details

  • Micro Control Panel Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Height (Inches): 114

Additional Product Details

  • Year of Manufacture: 1999

RVS Vertical Ammonia Receiver - 500 gallons

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed