Shibuya Hoppmann Stainless Steel Elevating Prefeeder

Shibuya Hoppmann Stainless Steel Elevating Prefeeder

1999 Hoppmann (now Shibuya Hoppmann) Elevating Prefeeder. Model: EP-15. S/N: 37759. Stainless Steel Construction. Supply Hopper Capacity: 15 cu. ft. Belt width: 8 in. Supply Hopper dimensions: 3 ft. 7 ½ in. L x 3 ft. 6 ½ in. H. Maximum aperture/clearance above belt: 8 in. W x 2 in. H. Cleat height: 2 in. Distance between cleats: 5 ½ in. Bodine Electric Gearmotor, ¼ hp, 62 rpm (final), 130 V, 7.8 amps, 40 ratio. Elevator infeed height: 3 ft. 2 ½ in. Elevator exit height: 6 ft. 10 in. Hoppmann’s EP-15 elevating prefeeder is designed to handle medium sized parts. With a heavy duty variable speed motor and standard bowl level sensor, it ensures proper product metering. Designed for floor level parts loading. Standard electrostatic epoxy powder coat finish. Inlets: (1) 3 ft. 4 in. L x 2 ft. 2 in. W infeed. Outlets: (1) 11 in. L x 7 ½ in. W discharge. Overall dimensions: 8 ft. L x 3 ft. 6 ½ in. W x 9 ft. 3 in. H.(ACN52).

Product Details

  • Product ID: 8652
  • Stock No: ENAE46811F.
  • Manufacturer: Shibuya Hoppmann
  • Model: EP-15
  • Serial Number: 37759

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: 1999 Hoppmann (now Shibuya Hoppmann) Elevating Prefeeder. Model: EP-15. S/N: 37759. Stainless Steel Construction. Supply Hopper Capacity: 15 cu. ft. Belt width: 8 in. Supply Hopper dimensions: 3 ft. 7 ½ in. L x 3 ft. 6 ½ in. H. Maximum aperture/clearance above belt: 8 in. W x 2 in. H. Cleat height: 2 in. Distance between cleats: 5 ½ in. Bodine Electric Gearmotor, ¼ hp, 62 rpm (final), 130 V, 7.8 amps, 40 ratio. Elevator infeed height: 3 ft. 2 ½ in. Elevator exit height: 6 ft. 10 in. Hoppmann’s EP-15 elevating prefeeder is designed to handle medium sized parts. With a heavy duty variable speed motor and standard bowl level sensor, it ensures proper product metering. Designed for floor level parts loading. Standard electrostatic epoxy powder coat finish. Inlets: (1) 3 ft. 4 in. L x 2 ft. 2 in. W infeed. Outlets: (1) 11 in. L x 7 ½ in. W discharge. Overall dimensions: 8 ft. L x 3 ft. 6 ½ in. W x 9 ft. 3 in. H.(ACN52).
  • manufacturer: Shibuya Hoppmann
  • model: EP-15
  • name: Shibuya Hoppmann Stainless Steel Elevating Prefeeder
  • product_id: 8652
  • serial_number: 37759
  • stock_no: ENAE46811F.

Shibuya Hoppmann Stainless Steel Elevating Prefeeder

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed