1999 Siemens Electrical Motor- 500 HP

1999 Siemens Electrical Motor- 500 HP

1999 Siemens Electrical Motor. Rated capacity: 500 hp. Motor specifications: 3571 rpm, 4160 V, 60.2 amps, 60 Hz, 3 phase. Continuous duty. Enclosure: ODP. Overall dimensions: 4 ft. 2 in. L x 3 ft. 10 ½ in. W x 2 ft. 8 in. H.(ACN436).

Product Details

  • Product ID: 8774
  • Stock No: DTTC811B.
  • Manufacturer: Siemens
  • Model:
  • Serial Number: E12029-01-1
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: 1999 Siemens Electrical Motor. Rated capacity: 500 hp. Motor specifications: 3571 rpm, 4160 V, 60.2 amps, 60 Hz, 3 phase. Continuous duty. Enclosure: ODP. Overall dimensions: 4 ft. 2 in. L x 3 ft. 10 ½ in. W x 2 ft. 8 in. H.(ACN436).
  • manufacturer: Siemens
  • name: 1999 Siemens Electrical Motor- 500 HP
  • product_id: 8774
  • serial_number: E12029-01-1
  • stock_no: DTTC811B.

1999 Siemens Electrical Motor- 500 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed