Tower Tech EF-84-319 Cooling Tower (208.33 Nominal Tons, 7.5 HP, 460 V)

Tower Tech EF-84-319 Cooling Tower (208.33 Nominal Tons, 7.5 HP, 460 V)

1999 Tower Tech Inc. Fiberglass Cooling Tower. Model: EF-84-319 (TTXT-84-319). Serial No.: 1201.04.02.03 PO: D-6776. Product No.: 99-0240. Year: 1999. Flowrate: 500 GPM. Tower has a 7.5 HP fan motors (460V, 60 Hz, 3-phase). Fill media: 1900. *Note: pumps are available separately. Dry shipping weight: 4,510 lbs. Operating weight: 9,240 lbs. Inlet/outlet port sizes: 8 in. Cell dimensions: 12 ft. 4.5 in. L x 7 ft. W x 11 ft. 1 in. H. Overall dimensions (assembled): 15 ft. L x 7 ft. W x 17’ H. (ACN400).

Product Details

  • Stock No: LKBA410.5
  • Manufacturer: Tower Tech
  • Model: EF-84-319
  • Serial Number: 1201040203

Cooling Tower Details

  • Nominal Tons (TR): 208.33
  • Cooling Capacity (GPM): 500
  • Pump Included: No
  • Circuit Type: Open

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 7.5
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 180
  • Width (Inches): 84
  • Height (Inches): 204
  • Weight (LBS): 9240
  • ACN: 400

Additional Product Details

  • Year of Manufacture: 1999
  • Known Issues or Problems: Only one is available.

Tower Tech EF-84-319 Cooling Tower (208.33 Nominal Tons, 7.5 HP, 460 V)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed