Trane Water-Cooled Liquid Chiller- 15 Ton

Trane Water-Cooled Liquid Chiller- 15 Ton

1999 Trane Water-Cooled Liquid Chiller- 15 ton. Model: CROF15002a0A1R2L1A0. S/N: N99A00895M COM02459. Refrigerant: R-12 or R-22. Design pressure hi/lo: 410/204 psig. Test pressure hi/lo: 450/300 psig. System requirements: 440-460/480 V. Trane 6-Cylinder Reciprocating Compressor, Model: CG0A0104FA11CC5C4B161CE, S/N: L80E14213. Trane Condenser, S/N: 164727, Nat'l Bd: 164727, MAWP @ 300 °F: 300 psi. Inlets: (1) 1-1/2 in. dia. pipe (water), (1) 1-1/2 in. dia. pipe (condenser). Outlets: (1) 1-1/2 in. dia. pipe (water), (1) 1-1/2 in. dia. pipe (condenser). Overall dimensions: 78 in. L x 30 in. W x 41-1/2 in. H.(H11).

Product Details

  • Stock No: DTWA199.9
  • Manufacturer: Trane
  • Model: CROF15002a0A1R2L1A0
  • Serial Number: N99A00895M COM02459

Chiller Details

  • Air Cooled or Liquid Cooled: Liquid Cooled

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Trane Water-Cooled Liquid Chiller- 15 Ton