Videojet Dual Ink Jet Printer
Videojet Dual Ink Jet Printer
1999 Videojet Dual Ink Jet Printer. Model: Excel® 273SE. This ink jet printer offers dual, omni-directional print heads that print three lines of code each. Other features of the Excel® 273SE include: an easy to read backlit LCD display and high-resolution printing on any substrate. The Excel® 273SE is suitable for a wide range of industries, including food and beverage, pharmaceuticals, automotive parts and steel products. Capacity: 15 gpm. Air supply: 100 psi. SCFM: 2 psi. Ink bottle volume: 1 qt. Power supply: 100-240 V, 2-1 amps, 50/60 Hz, single phase. Inlets: (1) 1/2 in. dia. port (air supply). Outlets: (1) 3/4 in. wide slot (ink jet gun). Overall dimensions: 3ft. 11 in. L x 2ft. 10 in. W x 6ft. 4 in. H.(ACN240).
Product Details
- Stock No: HDST192.4a
- Manufacturer: Videojet
- Model: EXCEL 273SE
- Serial Number: 993500035WD
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!