2 - Incline Stainless Steel Augers and Cross Feed Auger
2 - Incline Stainless Steel Augers and Cross Feed Auger
(2 ) Incline Stainless Steel Augers. Auger #1 - 10 in. trough, 9 in. auger, 23 ft. long, 2 hp. drive. Auger #2 - 10 in. trough, 9 inch auger, 20 ft. long, 1.5 hp. drive. Used to convey pressing waste from two Jones presses into cross feed auger with 13 in. trough, 12 in. auger, 24 ft. long, 1.5 hp drive that moves waste product to outside container.
Product Details
- Product ID: 3683
- Stock No: CCFP144b.
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: (2 ) Incline Stainless Steel Augers. Auger #1 - 10 in. trough, 9 in. auger, 23 ft. long, 2 hp. drive. Auger #2 - 10 in. trough, 9 inch auger, 20 ft. long, 1.5 hp. drive. Used to convey pressing waste from two Jones presses into cross feed auger with 13 in. trough, 12 in. auger, 24 ft. long, 1.5 hp drive that moves waste product to outside container.
- manufacturer: Not Specified
- name: 2 - Incline Stainless Steel Augers and Cross Feed Auger
- product_id: 3683
- stock_no: CCFP144b.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.