Alfa Laval 40 in. Spiral Heat Exchanger

Alfa Laval 40 in. Spiral Heat Exchanger

2000 Alfa Laval 40 in. Spiral Heat Exchanger. Model: 1-V. S/N: 23913. Heat transfer surface area: 305 sq. ft. MAWP: 270 psi @ 435 °F. MDMT: 20 °F @ 270 psi. Head material: SA-516-7. Head thickness: 2.64 in. Shell material: SA-240,304/304L. Shell thickness: 0.3125 in. Inlets: (1) 1 in. dia. port with a 5 in. flange and (4) 3/4 thru-holes at center distances of 2-1/2 in., (1) 3 in. dia. product port with an 8 in. flange and (8) 3/4 thru-holes at center distances of 2-1/2 in., (1) 3 in. dia. jacket port with an 8 in. flange and (8) 3/4 thru-holes at center distances of 2-1/2 in. Outlets: (1) 1 in. dia. port with a 5 in. flange and (4) 3/4 thru-holes at center distances of 2-1/2 in., (1) 3 in. dia. product port with an 8 in. flange and (8) 3/4 thru-holes at center distances of 2-1/2 in., (1) 3 in. dia. jacket port with an 8 in. flange and (8) 3/4 thru-holes at center distances of 2-1/2 in. Overall dimensions (spiral heat exchanger): 54 in. L x 52 in. W x 38 in. H. Overall dimensions (mounted on frames): 68 in. L x 52 in. W x 85 in. H.

Product Details

  • Product ID: 7344
  • Stock No: SNCC124.29a
  • Manufacturer: Alfa Laval
  • Model: 1-V
  • Serial Number: 23913

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Alfa Laval 40 in. Spiral Heat Exchanger

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed