2000 Alfa Laval Plate Heat Exchanger
2000 Alfa Laval Plate Heat Exchanger
2000 Alfa Laval Plate Heat Exchanger. Model M10-MFG. S/N 30106-89039. ALV Job #: 500305, CRN: L4642.5. With 26 plates. MAWP 150 psi @ 320 F. Min. Design Metal Temperature -20 F @ 150 psi. Total sq. ft.: 56.83. Inlets/outlets- 4 in. "A" dimension- 116 mm. Overall dimensions: 28 in. L x 18-1/2 in W x 38-3/4 in H.
Product Details
- Product ID: 1540
- Stock No: ENDX001.
- Manufacturer: Alfa Laval
- Model: M10-MFG
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 2000 Alfa Laval Plate Heat Exchanger. Model M10-MFG. S/N 30106-89039. ALV Job #: 500305, CRN: L4642.5. With 26 plates. MAWP 150 psi @ 320 F. Min. Design Metal Temperature -20 F @ 150 psi. Total sq. ft.: 56.83. Inlets/outlets- 4 in. "A" dimension- 116 mm. Overall dimensions: 28 in. L x 18-1/2 in W x 38-3/4 in H.
- manufacturer: Alfa Laval
- model: M10-MFG
- name: 2000 Alfa Laval Plate Heat Exchanger
- product_id: 1540
- stock_no: ENDX001.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.