2000 Bell & Gossett Shell and Tube Heat Exchanger – 56 Sq. Ft.
2000 Bell & Gossett Shell and Tube Heat Exchanger – 56 Sq. Ft.
2000 Bell & Gossett Shell and Tube Heat Exchanger. Model: SU103-2. Number of passes: 2. Shell MAWP 150 PSI at 375°F. Shell MDMT -20°F at 150 PSI. Tube material of construction: copper. Tube MAWP 125 PSI at 375°F. MDMT -20°F at 125 PSI. Heating transfer surface area: 56 sq. ft. Shell and tube dimensions: 4 ft. 1-1/2 in. x 10-1/2 in. dia. Tube OD is .75 in. Tube ID is .68 in. Includes Ashcroft temperature gauge. (2) 3 in. S-line fittings. Overall dimensions: 4 ft. 1-1/2 in. L. x 2 ft. 11-3/4 in. W. x 1 ft. 11 in.(ACN30).
Product Details
- Product ID: 11255
- Stock No: GLET02
- Manufacturer: Bell & Gossett
- Model: SU103-2
- Serial Number: 748475-03
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 2000 Bell & Gossett Shell and Tube Heat Exchanger. Model: SU103-2. Number of passes: 2. Shell MAWP 150 PSI at 375°F. Shell MDMT -20°F at 150 PSI. Tube material of construction: copper. Tube MAWP 125 PSI at 375°F. MDMT -20°F at 125 PSI. Heating transfer surface area: 56 sq. ft. Shell and tube dimensions: 4 ft. 1-1/2 in. x 10-1/2 in. dia. Tube OD is .75 in. Tube ID is .68 in. Includes Ashcroft temperature gauge. (2) 3 in. S-line fittings. Overall dimensions: 4 ft. 1-1/2 in. L. x 2 ft. 11-3/4 in. W. x 1 ft. 11 in.(ACN30).
- manufacturer: Bell & Gossett
- model: SU103-2
- name: 2000 Bell & Gossett Shell and Tube Heat Exchanger – 56 Sq. Ft.
- product_id: 11255
- serial_number: 748475-03
- stock_no: GLET02
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.