2000 Berchtold Aseptic Stainless Steel Vertical Tank - 130 gallons

2000 Berchtold Aseptic Stainless Steel Vertical Tank - 130 gallons

Stainless Steel, Single Shell, Aseptic Vertical Mixing & Blend Vessel. Berchtold Brand Apparatebau AG. Serial: 0025. Year: 2000. Pressure: -1.0/4.0 bar (-14.5 / 58 PSI). Temp: 130C (266F). Mixer agitator with SEW Eurodrive: 3.41 ratio, 460V, 60 Hz, 3-phase. *Note: previous owner told us it was considered aseptic. Estimated tank volume: 130 gallons. Tank sidewall dimensions: 30 in. dia. x 37 in. H. Overall dimensions: 36 in. dia. x 8 ft. High. (H)

Product Details

  • Product ID: 13052
  • Stock No: NMCN028.6a
  • Manufacturer: Berchtold
  • Model:
  • Serial Number: 25
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM: 460
  • Motor Voltage:
  • Motor Amps: 60
  • Motor Hertz (Hz): 3
  • Motor Phases: 1
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • 08_tank_orientation: Vertical
  • 14_agitation: Yes
  • 14_dimpled: No
  • 14_jacketed_insulated: No
  • 14_stainless_tank_type: Aseptic Tank
  • 14_tank_estimated_capacity_gal: 120
  • 14_tank_mawp_psi_at_temp: -14.5@ 266
  • description: Stainless Steel, Single Shell, Aseptic Vertical Mixing & Blend Vessel. Berchtold Brand Apparatebau AG. Serial: 0025. Year: 2000. Pressure: -1.0/4.0 bar (-14.5 / 58 PSI). Temp: 130C (266F). Mixer agitator with SEW Eurodrive: 3.41 ratio, 460V, 60 Hz, 3-phase. *Note: previous owner told us it was considered aseptic. Estimated tank volume: 130 gallons. Tank sidewall dimensions: 30 in. dia. x 37 in. H. Overall dimensions: 36 in. dia. x 8 ft. High. (H)
  • manufacturer: Berchtold
  • motor_amps: 60
  • motor_hertz_hz: 3
  • motor_phases: 1
  • motor_rpm: 460
  • name: 2000 Berchtold Aseptic Stainless Steel Vertical Tank - 130 gallons
  • product_id: 13052
  • serial_number: 25
  • stock_no: NMCN028.6a
  • tank_estimated_capacity_gal: 130
  • tank_orientation: Vertical

2000 Berchtold Aseptic Stainless Steel Vertical Tank - 130 gallons