Buffalo Pumps Can-O-Matic II Ammonia Pump - 10 HP

Buffalo Pumps Can-O-Matic II Ammonia Pump - 10 HP

2000 Buffalo Pumps Can-O-Matic II Ammonia Pump. Model: HCR Can-O-Matic II. Size: 3x2x13. Flow rate for new pump is 300 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 13 in. Motor: 10 hp, 1750 rpm, 460 v, 15.5 a, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. flanged port. Outlets: (1) 2 in. dia. flanged port. Overall dimensions: 2 ft. L x 2 ft. W x 2 ft. H.(ACN76a).

Product Details

  • Stock No: DNBA096
  • Manufacturer: Buffalo Pumps
  • Model: HCR Can-O-Matic II
  • Serial Number: 00440850-001

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Buffalo Pumps Can-O-Matic II Ammonia Pump - 10 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed