2000 Custom Metalcraft Inc. Transtore Tilt Station.

2000 Custom Metalcraft Inc. Transtore Tilt Station.

2000 Custom Metalcraft Inc. Transtore Tilt Station.. Model 1049800. S/N 36567. Tilt is designed for a 42 in. x 48 in. base bin, approximately 50 in. tall. The height can vary however. This machine required a minimum of 80 psi, plant air to operate. You should have control valves on the unit that operate the cylinder for tilting, the automatic door opener, and the piston vibrator. It operates as follows:
1) Put the bin in position.
2) Tilt the unit into the discharge position.
3) Switch on the automatic door opener.
4) Turn on vibrator is product is not flowing.
5) Once empty, turn off vibrator, close door, and tilt back to unload position.
Infeed hopper dimensions: 37 in. L x 21 in. W. Inlets: (1) 37 in. L x 7 in. W. Outlets: 5-1/2 in. L x 3-1/2 in. W discharge chute. Overall dimensions: 80 in. L x 60 in. W x 111 in. H.

Product Details

  • Product ID: 3448
  • Stock No: SNSL299.1
  • Manufacturer: Custom Metal Craft
  • Model: 1049800
  • Serial Number: 36567

Additional Product Details:

  • Year of Manufacture: 2000
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: 2000 Custom Metalcraft Inc. Transtore Tilt Station.. Model 1049800. S/N 36567. Tilt is designed for a 42 in. x 48 in. base bin, approximately 50 in. tall. The height can vary however. This machine required a minimum of 80 psi, plant air to operate. You should have control valves on the unit that operate the cylinder for tilting, the automatic door opener, and the piston vibrator. It operates as follows: 1) Put the bin in position. 2) Tilt the unit into the discharge position. 3) Switch on the automatic door opener. 4) Turn on vibrator is product is not flowing. 5) Once empty, turn off vibrator, close door, and tilt back to unload position. Infeed hopper dimensions: 37 in. L x 21 in. W. Inlets: (1) 37 in. L x 7 in. W. Outlets: 5-1/2 in. L x 3-1/2 in. W discharge chute. Overall dimensions: 80 in. L x 60 in. W x 111 in. H.
  • height_inches: 111
  • length_inches: 80
  • manufacturer: Custom Metal Craft
  • model: 1049800
  • name: 2000 Custom Metalcraft Inc. Transtore Tilt Station.
  • product_id: 3448
  • serial_number: 36567
  • stock_no: SNSL299.1
  • width_inches: 60
  • year_of_manufacture: 2000

2000 Custom Metalcraft Inc. Transtore Tilt Station.

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed