Cutler-Hammer Ampgard Medium Voltage Motor Starter Control Panel - (2) 500 HP

Cutler-Hammer Ampgard Medium Voltage Motor Starter Control Panel - (2) 500 HP

2000 Cutler-Hammer Ampgard Medium Voltage Motor Starter Control Panel. (2) units: Power supply (top and bottom): 500 hp, 4160 V, 60 Hz. Each slide out Ampgard motor starter (controller) consists of one non load-break isolating switch, one or more Type SLS vacuum-break contactors, current-limiting fuses, a set of current transformers, and some form of overload protection. The controller is designed to start, stop and protect a three-phase medium voltage motor or may also be used to switch transformer windings or other medium voltage loads. These controllers are configured for full-voltage, non reversing, single speed applications. Overall dimensions: 3ft. L x 2ft. 10 in. W x 8 ft. 2 in. H.(ACN250).

Product Details

  • Stock No: DTTC028.
  • Manufacturer: Cutler-Hammer

Motor Starter Details

  • Motor Control Type: Compressor Motor Starters

Previous Refrigerant

Motor Details

  • # Motors: 0

Dimensions:

Additional Product Details

Cutler-Hammer Ampgard Medium Voltage Motor Starter Control Panel - (2) 500 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed