2000 Domino A-Series Ink Jet Printer
2000 Domino A-Series Ink Jet Printer
2000 Domino A-Series Ink Jet Printer. Model: A200. S/N: N2B01467. Ink supply: (2) 1.25 qts and (2) 0.87 qt. containers. Power supply: 100-120/200-240 V, 4/2 amps, 47-63 Hz. 304 Stainless steel construction. Character controls: auto repeat, auto invert/reverse, user defined clock format, sequential/batch numbering, inverse reverse and bold characters, character width and height adjustment, print delay, product counter, barcodes, message repeat. Data input options: serial RS232 port, ethernet RJ45 connector. Rate: 110-38.4k Baud. Large internal reservoir and nozzle seal ensure automatic print head cleaning. Up to 4 lines in a variety of print formats. Membrane touch button control panel. Inlets/outlets: (1) ½ in. W x 1/8 in. H (print head jet). Overall dimensions: 1 ft. 10 in. L x 1 ft. W x 2 ft. 5 in. H. (ACN127)
Product Details
- Product ID: 7934
- Stock No: JJJA005.
- Manufacturer: Domino
- Model: A200
- Serial Number: N2B01467
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 2000 Domino A-Series Ink Jet Printer. Model: A200. S/N: N2B01467. Ink supply: (2) 1.25 qts and (2) 0.87 qt. containers. Power supply: 100-120/200-240 V, 4/2 amps, 47-63 Hz. 304 Stainless steel construction. Character controls: auto repeat, auto invert/reverse, user defined clock format, sequential/batch numbering, inverse reverse and bold characters, character width and height adjustment, print delay, product counter, barcodes, message repeat. Data input options: serial RS232 port, ethernet RJ45 connector. Rate: 110-38.4k Baud. Large internal reservoir and nozzle seal ensure automatic print head cleaning. Up to 4 lines in a variety of print formats. Membrane touch button control panel. Inlets/outlets: (1) ½ in. W x 1/8 in. H (print head jet). Overall dimensions: 1 ft. 10 in. L x 1 ft. W x 2 ft. 5 in. H. (ACN127)
- manufacturer: Domino
- model: A200
- name: 2000 Domino A-Series Ink Jet Printer
- product_id: 7934
- serial_number: N2B01467
- stock_no: JJJA005.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.