2000 Eastey L Bar Sealer

2000 Eastey L Bar Sealer

2000 Jeff Eastey Enterprises Inc. EPT/TK Series Pneumatic L-Sealer. Model: EP2028TK. S/N: 11872028PTPPK. Seal dimensions: 28 in. L x 20 in. W. Belt width: 16 in. Power supply: 220 V, 10 amps, 60 Hz, single phase. Air supply: 80 psi. Eastey Sealers feature: push button pneumatic clamping powered film unwind with pin perforator, power takeaway conveyor, stationary hot knife Reynolds DuoSeal seal bars, automatic cycle timing, locking casters. Infeed/exit height: 36 in. Overall dimensions: 67 in. L x 40 in. W x 42 in. H. (ACN145).

Product Details

  • Product ID: 7932
  • Stock No: JJJA003.
  • Manufacturer: Jeff Eastey Enterprises Inc.
  • Model: EP2028 TK
  • Serial Number: 11872028PTPPK
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture: 2000
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches): 67
  • Width (Inches): 40
  • Height (Inches): 42
  • Weight (LBS):
  • ACN: 145

All fields

  • acn: 145
  • description: 2000 Jeff Eastey Enterprises Inc. EPT/TK Series Pneumatic L-Sealer. Model: EP2028TK. S/N: 11872028PTPPK. Seal dimensions: 28 in. L x 20 in. W. Belt width: 16 in. Power supply: 220 V, 10 amps, 60 Hz, single phase. Air supply: 80 psi. Eastey Sealers feature: push button pneumatic clamping powered film unwind with pin perforator, power takeaway conveyor, stationary hot knife Reynolds DuoSeal seal bars, automatic cycle timing, locking casters. Infeed/exit height: 36 in. Overall dimensions: 67 in. L x 40 in. W x 42 in. H. (ACN145).
  • height_inches: 42
  • length_inches: 67
  • manufacturer: Jeff Eastey Enterprises Inc.
  • model: EP2028 TK
  • name: 2000 Eastey L Bar Sealer
  • product_id: 7932
  • serial_number: 11872028PTPPK
  • stock_no: JJJA003.
  • width_inches: 40
  • year_of_manufacture: 2000

2000 Eastey L Bar Sealer