Feldmeier Stainless Steel Triple Tube HTST - 40 Tubes

Feldmeier Stainless Steel Triple Tube HTST - 40 Tubes

2000 Feldmeier Stainless Steel Triple Tube HTST. (40) media and product tubes constructed of grades 304 and 316 stainless steel, respectively. Respective maximum tube temperature and pressure ratings are 270°F and 25 PSI. Tube wall thickness: 0.063 in. Outer tube dimensions: 2 1/2 in. dia. x 31 ft. L, total holding capacity: 300 gallons. Intermediate tube dimensions: 2 in. dia. x 31 ft. L, total holding capacity: 192 gallons. Inner tube dimensions: 1-1/2 in. dia. x 31 ft. L, total holding capacity: 104 gallons. Inlets/Outlets: (4) 2 1/2 in. dia. S-line fittings (media), (4) 3 in. dia. S-line fittings (media), (7) 2 ½ in. dia S-Line fittings (product). Overall dimensions: 32 ft. 4 in. L x 3 ft. 5 in. W x 8 ft. H.

Product Details

  • Product ID: 11254
  • Stock No: GLET01A
  • Manufacturer: Feldmeier
  • Serial Number: S622-99

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Feldmeier Stainless Steel Triple Tube HTST - 40 Tubes

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed