Frick Screw Compressor Package - 75 HP

Frick Screw Compressor Package - 75 HP

2000 Frick RDB 100 B screw compressor package. Model: 100 B. Refrigerant: Last used with R-717 (Ammonia). RAM premium efficiency drive motor: 75 hp, 3570 rpm, 230/460 V, 174/87 amps, 60 Hz. 3 phase. Viking oil pump, model: HJ495, with US electric motor, 1.5 hp, 1740 rpm, 208-230/460 V, 4.6-4.4/2.2 amps, 60 Hz, 3 phase. Quantum control panel. Inlet: (1) 4 in. dia. pipe. Outlet: (1) 3 in. dia. pipe. Outlets / inlets have been capped. Overall dimensions: 12 ft. 8 in. L x 4 ft. 2 in. W x 8 ft. 6 in. H. Compressor run time: 46,989.1 hours.(H4)(ACN671).

Product Details

  • Product ID: 11186
  • Stock No: PCNY05
  • Manufacturer: Frick
  • Model: RDB 100 B
  • Serial Number: D0172UFMFLIAA03

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Frick Screw Compressor Package - 75 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed